Sonde
Sonda, immersione precisa, penetrazione con cavo da 6 m, IP 67, −35…+80 °C, ±0,2 °C (da −25 a +74,9 °C)
±0,4 °C (range restante)
±0,4 °C (range restante)
Codice catalogo 620-1984
Nome del fornitore: Testo
Vai a
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Specifiche
- Range di misura:−35…+80 °C
- Descrizione:Sonda, immersione precisa, penetrazione con cavo da 6 m, IP 67
- Seq:05
- Accuratezza:±0,2 °C (da −25 a +74,9 °C)
±0,4 °C (range restante)



