Crogioli
Forma bassa, 6 ml, 30×19 mm
Katalognr. 459-0160
Anbieter: NEUBERT VOLUME GLASSWAERE
Direkt zu
Product Details & Documents
Transparent quartz glass.
- Temp. max d'uso: costante sino a 1100 °C, per periodi brevi sino a 1300 °C
Lids are available separately.
Technische Daten
- Ø×A:30×19 mm
- Tipo:Forma bassa
- Capacità:6 ml
- Seq:01



