Sonde a alta precisione
Surface probe up to 500 °C (for TFN 520), Lemosa connection, length: 30 mm, TPN 360, −50...+500 °C, —
620-0264
: EBRO
- Range di misura:−50...+500 °C
- Descrizione:Surface probe up to 500 °C (for TFN 520), Lemosa connection, length: 30 mm
- Seq:20
- Tipo:TPN 360
- Ø×L:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



