Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Precision hotplate, PZ | Avantor

Precision hotplate, PZ

430×580 mm, 20...300 °C, 3300 W, 430×580 mm, PZ 72
Codice catalogo 453-2135
Nome del fornitore:   GESTIGKEIT HARRY
Precision hotplate, PZ
Codice catalogo 453-2135
Nome del fornitore:  GESTIGKEIT HARRY
Precision hotplate, PZ

430×580 mm, 20...300 °C, 3300 W, 430×580 mm, PZ 72

Price
3 590.00 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Precision hotplates are equipped with adjustable temperature sensors +5 to +300 °C (PZ28-1 +30 to +110 °C). These sensors function as an emergency control which protect both the appliance and the substance to be heated against dangerous overheating.

Specifiche
  • Superficie riscaldante:
    430×580 mm
  • Potenza di riscaldamento:
    3300 W
  • Temperatura:
    20...300 °C
  • Seq:
    05
  • Dimensioni lastra:
    430×580 mm
  • Tipo:
    PZ 72
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.