Scalpels, ceramic
36, 145 mm, 25 mm
Catalog # 233-5094
Supplier: SLG Kunststoff
Jump to:
Product Details & Documents
Particularly high quality and durable hard ceramic material for long lasting, excellent sharpness. No metal parts, thus also suitable for trace analysis. Super-lightweight, sturdy, ergonomic handle for safe and easy handling.
- Anti-magnetic, anti-static, corrosion-free, dishwasher safe, chemically resistant to aggressive media
- Extremely heat resistant, low thermal conductivity
- Regrinding is not necessary
Specifications
- Tipo:36
- Lunghezza:145 mm
- Seq:04
- Lama:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



