Scalpels, ceramic
10, 130 mm, 20 mm
Codice catalogo 233-5091
Nome del fornitore: SLG Kunststoff
Vai a
Product Details & Documents
Particularly high quality and durable hard ceramic material for long lasting, excellent sharpness. No metal parts, thus also suitable for trace analysis. Super-lightweight, sturdy, ergonomic handle for safe and easy handling.
- Anti-magnetic, anti-static, corrosion-free, dishwasher safe, chemically resistant to aggressive media
- Extremely heat resistant, low thermal conductivity
- Regrinding is not necessary
Specifiche
- Tipo:10
- Lunghezza:130 mm
- Seq:02
- Lama:20 mm



