Ice packs
170×140×20 mm, 680 g
Codice catalogo 216-7011
Nome del fornitore: HONIGBERG
Vai a
Product Details & Documents
Heavy, metal-coated PE film filled with special gel cooling pad
- Permanently leak-proof and puncture resistant
- Content after thawing gel
- Reusable, non-toxic
These durable and convient ice packs are designed for many applications like cooling, shipping and cold storage.
Note: Those -23 °C formulation gel packs can be placed in an insulated container at temperatures between 21 and 23 °C to keep the materials at or below 0 °C for over 40 hours.
Specifiche
- L×P×A:170×140×20 mm
- Peso:680 g
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



