Vial racks, LaboBox-System
Cylindrical hole, -, 12,5 mm, 50
Codice catalogo 218-1630
Nome del fornitore: NEOLAB
Vai a
Product Details & Documents
PC, transparent.
- Alphanumerical grid
- Temperature resistant from −130 to +130 °C
- Autoclavable
W×D×H: 164×76×28 mm
Specifiche
- Per provette:-
- N. di fori:50
- Ø esterno tubo:12,5 mm
- Descrizione:Cylindrical hole
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



