Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Screwthread tubes, attachable, DURAN®

Screwthread tubes, attachable, DURAN®

GL 32, 28 mm, 2,0 mm
N° de catalogue SCOT286258808
Fournisseur:   DWK Life Sciences
Screwthread tubes, attachable, DURAN®
N° de catalogue SCOT286258808
Fournisseur:  DWK Life Sciences
Screwthread tubes, attachable, DURAN®
Screwthread tubes, attachable, DURAN®

GL 32, 28 mm, 2,0 mm

Prix
SFr. 370.00
Connexion Pour la disponibilité
1 * 50 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.

Attention: These tubes are open at the bottom.

Spécifications
  • Filettatura:
    GL 32
  • Ø esterno tubo:
    28 mm
  • Spessore parete:
    2,0 mm
  • Seq:
    04