Graduated pipettes, Class AS
0,2 ml, 0,002 ml, 0,006 ± ml, bianco, √
613-2103
Graduated pipettes, class AS, conformity certified.
- For complete swift delivery
- With amber stain main point ring-graduation
- Tempered delivery tips offering a wear resistance
- With construction in the suction to hold cotton plug
- Waiting time 3 s
: DIN 12697
- Codice colore:bianco
- Capacità:0,2 ml
- oltre a DIN:√
- Divisione:0,002 ml
- Tolleranza:0,006 ± ml



