Provette per centrifuga
Centrifuge tubes, skirted, non-sterile, 50 ml, 29×118,5 mm, -, 12000×g, Con bordo, Non sterile, Bulk
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes made of PP, translucent, with blue HDPE screw cap.
- Continuous thread
- External moulded graduations in 0,5 ml increments
- Excellent temperature resistance
- Excellent chemical resistance
Suitable for centrifugation tests in immunology, microbiology, more.
Specifications
- Ø×L:29×118,5 mm
- Confezione:Bulk
- Sterili:-
- Tipo:Con bordo
- Versione:Non sterile
- Capacità:50 ml
- Descrizione:Centrifuge tubes, skirted, non-sterile
- Seq:05
- RCF max.:12000×g



