Provette per centrifuga
50 ml, 29×118,5 mm, Tappo a vite, 12000×g, Senza bordo, Non sterile, Bulk
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes made of PP, translucent, with blue HDPE screw cap.
- Continuous thread
- External moulded graduations in 0,5 ml increments
- Excellent temperature resistance
- Excellent chemical resistance
Suitable for centrifugation tests in immunology, microbiology, more.
Specifications
- Tipo di chiusura:Tappo a vite
- Ø×L:29×118,5 mm
- Confezione:Bulk
- Tipo:Senza bordo
- Versione:Non sterile
- Capacità:50 ml
- Seq:05
- RCF max.:12000×g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



