Becker con manico
250 ml, 85 mm, 65 mm
Catalog # 213-3822
Supplier: RSG
Jump to:
Product Details & Documents
Acciaio inossidabile, con bordo flangiato, senza becco (Type C).
Documents
Specifications
- Ø est:65 mm
- Capacità:250 ml
- Altezza:85 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



