Rack per provette
rosso, 90 (6×15), 13 mm, 246×105×64 mm
Codice catalogo 212-6121
Nome del fornitore: KARTELL
Vai a
Product Details & Documents
PP, colorato
- Ottima resistenza ai prodotti chimici
- Resistenti fino a 121 °C, autoclavabili
- Molto stabili, infrangibili
Versatile and good value. The racks do not float, so they are ideal for use in water baths. Alphanumeric position designators for easy sample identification. The racks are delivered dismantled and can be put together securely and permanently in a few steps, without tools.
Documents
KART566-03_TDS_EN
Datasheet
Specifiche
- per Ø provette:13 mm
- N. di fori:90 (6×15)
- Colore:rosso
- L×P×A:246×105×64 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



