Rack per provette
blu, 90 (6×15), 13 mm, 246×105×64 mm
Codice catalogo 212-6111
Nome del fornitore: KARTELL
Vai a
Product Details & Documents
PP, colorato
- Ottima resistenza ai prodotti chimici
- Resistenti fino a 121 °C, autoclavabili
- Molto stabili, infrangibili
Versatile and good value. The racks do not float, so they are ideal for use in water baths. Alphanumeric position designators for easy sample identification. The racks are delivered dismantled and can be put together securely and permanently in a few steps, without tools.
Documents
KART566-03_TDS_EN
Scheda dati
Specifiche
- per Ø provette:13 mm
- N. di fori:90 (6×15)
- Colore:blu
- L×P×A:246×105×64 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



