Rack per provette
bianco, 24 (3×8), 30 mm, 300×112×85 mm
212-6105
: KARTELL
PP, colorato
- Ottima resistenza ai prodotti chimici
- Resistenti fino a 121 °C, autoclavabili
- Molto stabili, infrangibili
Versatile and good value. The racks do not float, so they are ideal for use in water baths. Alphanumeric position designators for easy sample identification. The racks are delivered dismantled and can be put together securely and permanently in a few steps, without tools.
- per Ø provette:30 mm
- N. di fori:24 (3×8)
- Colore:bianco
- L×P×A:300×112×85 mm



