3-piece filter funnels, Whatman™
400 ml, 70 mm, 70 mm
N° de catalogue 516-0611
Fournisseur: Whatman products (Cytiva)
Aller à
Product Details & Documents
Whatman 3-piece filter funnels from Cytiva are ideal for quick and easy filtration using high-efficiency glass microfiber filters.
- Chemically resistant - 3-piece construction consists of glass cylinder and base with a polymeric membrane support
- Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes
- Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter
- Eliminate carry-over - Simplicity of design facilitates easy and thorough cleaning between use
The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece Filter Funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.
The unit consists of a glass funnel and base, acrylic support platform, and 3 easy-to-apply metal clips. The range of diameters, funnel sizes, reservoir volumes and alternate support platforms provides a flexible system to meet the varied and unique needs of busy laboratories.
Documents
Spécifications
- Ø piastra:70 mm
- Capacità:400 ml
- Seq:05
- per Ø filtro:70 mm
Accessories
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- 511-1000Piastra imbuto filtrante, in PP, 90 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 143.00
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- WHAT1950-114Piastra imbuto filtrante, in PTFE, 47 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 157.00
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- WHAT1950-117Piastra imbuto filtrante, in PTFE, 70 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 200.00
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- WHAT1950-207Serbatoio di ricambio per imbuti filtranti, 115 ml, 70 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 241.00
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- WHAT1950-209Serbatoio di ricambio per imbuti filtranti, 200 ml, 90 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 279.00
Informations sur le produit
- N° de catalogueDescrizioneDisponibilitéPrix
- 516-0612Serbatoio di ricambio per imbuti filtranti, 210 ml, 70 mmConnexion Pour la disponibilité1 * 1 ST - SFr. 264.00



