Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Quantitative filter papers, ashless grades, grade 44, Whatman™

Quantitative filter papers, ashless grades, grade 44, Whatman™

44, 90 mm
Codice catalogo 512-0332
Nome del fornitore:   Whatman products (Cytiva)
Quantitative filter papers, ashless grades, grade 44, Whatman™
Codice catalogo 512-0332
Nome del fornitore:  Whatman products (Cytiva)
Quantitative filter papers, ashless grades, grade 44, Whatman™
Quantitative filter papers, ashless grades, grade 44, Whatman™

44, 90 mm

Price
SFr. 54.40
Log in per disponibilità
1 * 100 ST
Product Details & Documents

Cytiva's Whatman Grade 44 quantitative paper is a thin version of Grade 42 ashless paper. The thinness reduces the overall ash content, making Grade 44 well suited for analyses relying on ash-free dry weight.

  • Accurate ash free dry mass measurements
  • Fine nominal particle retention rating of 3 µm
  • Filtration speed (Herzberg 995 s)
  • Typical thickness of 180 µm

Cytiva's business offers other ashless grades with different particle retention ratings, as well as hardened ashless grades to ensure accurate measurement during analyses of samples that are strongly acidic/alkali.

Fast gravimetric analysis of fine particles. Gravimetric analysis can be time-consuming when filtration of fine particles is required. Because of its reduced thickness, Grade 44 ashless filter paper from Cytiva provides faster filtration of fine particles when compared with thicker papers of similar retention rating, such as Whatman Grade 42 paper.

Specifiche
  • Grado:
    44
  • Seq:
    02
  • Taglia:
    90 mm
  • Cat. No.:
    512-0332
  • Peso:
    80 g/m²
  • Spessore:
    176 µm
  • Contenuto di cenere:
    0,007%
  • Portata d'aria:
    56 s/100 ml/6,5 cm²
  • Ritenzione delle particelle:
    3 µm
  • Velocità di filtrazione:
    995 s (Herzberg)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.