Measuring beakers with handle
1000 ml, 170 mm, 116 mm, 10 ml
Codice catalogo VITL44291
Nome del fornitore: VITLAB
Vai a
Product Details & Documents
SAN, crystal clear.
- Temperature resistance up to 70 °C
- With a raised scale
- Stable, easy-grip handle
Ideal for general laboratory use and a wide variety of other applications. With embossed scale.
Specifiche
- Ø est:116 mm
- Intervallo di laurea:10 ml
- Capacità:1000 ml
- Altezza:170 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



