Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Power supply adapters

Power supply adapters

Adapter set, 2 mm male/ 4 mm female, for electrophoresis systems
Codice catalogo 18-1129-59
Nome del fornitore:   Cytiva
Power supply adapters
Codice catalogo 18-1129-59
Nome del fornitore:  Cytiva
Power supply adapters

Adapter set, 2 mm male/ 4 mm female, for electrophoresis systems

Price
97.90 SFr.
Log in per disponibilità
1 * 1 SET
Product Details & Documents

Choice of adapters for connecting 4 or 2 mm leads to 2 or 4 mm output jacks, respectively.

  • Approved for 500 V relative protection ground
  • Adapter set 2 mm M/4 mm F for connecting sheathed 2 mm male plug instrument leads to 4 mm sheathed output jacks
  • Adapter set 4 mm M/2 mm F for connecting sheathed 4 mm male plug instrument leads to 2 mm high voltage output jacks
Specifiche
  • Descrizione:
    Adapter set, 2 mm male/ 4 mm female, for electrophoresis systems
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.