Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cation exchange chromatography columns, RESOURCE™ S

Cation exchange chromatography columns, RESOURCE™ S

RESOURCE™ S, PEEK, 15 µm, 6,4×30 mm, 1 ml, >10 ml/min, <1800 cm/h
Codice catalogo 17-1178-01
Nome del fornitore:   Cytiva
Cation exchange chromatography columns, RESOURCE™ S
Codice catalogo 17-1178-01
Nome del fornitore:  Cytiva
Cation exchange chromatography columns, RESOURCE™ S
Cation exchange chromatography columns, RESOURCE™ S

RESOURCE™ S, PEEK, 15 µm, 6,4×30 mm, 1 ml, >10 ml/min, <1800 cm/h

Price
1 010.00 SFr.
Log in per disponibilità
1 * 1 mL
Product Details & Documents

RESOURCE™ S columns are prepacked with SOURCE 15S, a strong cation exchanger for high-resolution polishing purification of proteins, at high flow rates.

  • Sulfoethyl (S) strong cation exchanger for high resolution ion exchange chromatography
  • Mono-sized 15 µm rigid beads give low back pressure and high flow rates allowing for high productivity
  • High chemical stability enables wide range of working conditions with good resistance to cleaning conditions at high pH

Rigid, monodispersed spherical SOURCE 15S resin beads (15 µm) with controlled pore-size distribution facilitate high-resolution purification at high flow rates. Hydrophilization of the beads further minimizes nonspecific adsorption and allows for high recovery rates for purified samples.

The material of the RESOURCE™ S column body is PEEK. This ion exchange chromatography column generates low back pressures and high performance, making it excellent for ion exchange (IEX) chromatography on a large scale.

Informazioni per l'ordine: Includes connectors for high- and low-pressure chromatography equipment and instructions.

Specifiche
  • Velocità del flusso:
    >10 ml/min
  • Dimensioni particelle:
    15 µm
  • Capacità:
    1 ml
  • Descrizione:
    RESOURCE™ S
  • Seq:
    01
  • Colonna:
    PEEK
  • Dimensione delle sfere:
    6,4×30 mm
  • Velocità di flusso:
    <1800 cm/h
  • Cat. No.:
    17-1178-01
  • Pressione max.:
    15 bar
  • Range di pH:
    2 - 13
  • Stoccaggio:
    4 to 30 °C, 20% Ethanol, 0,2 M Sodium Acetate
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..