Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Sonde

Sonde

Sonda, ago, tipo T, 1,25 ml e 12 g, −50…+250 °C, T: ±0.2 °C (–20...+70 °C); Class 1: (–40...350 °C)
Codice catalogo 620-3319
Nome del fornitore:   Testo
Sonde
Codice catalogo 620-3319
Nome del fornitore:  Testo
Sonde
Sonde

Sonda, ago, tipo T, 1,25 ml e 12 g, −50…+250 °C, T: ±0.2 °C (–20...+70 °C); Class 1: (–40...350 °C)

Price
SFr. 138.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifiche
  • Range di misura:
    −50…+250 °C
  • Descrizione:
    Sonda, ago, tipo T, 1,25 ml e 12 g
  • Seq:
    09
  • Accuratezza:
    T: ±0.2 °C (–20...+70 °C); Class 1: (–40...350 °C)