ChiraDex®
Product Details & Documents
ChiraDex® is a versatile HPLC column characterised by broad enantioselectivity and can be used for the separation of enantiomers of numerous different classes of substances. ChiraDex® is based on beta-cyclodextrin covalently linked to spherical particles of silica, and is ideal for chiral separation of hydrocarbons, steroids, phenol esters and derivatives, aromatic amines, heterocycles with five- to seven-membered ring. Simply composed RP-eluents can be used in most separations.
Cartuccia ChiraDex® LiChroCART®.
La cartuccia LiChroCART® cartridges richiede l'uso del manuCART® supporto 1.51486.0001.
Documents
msds_150117 msds_151000 msds_151333
Scheda di sicurezza
Specifiche
- Formato della colonna:Analitica
- Ø int.:4,00 mm
- Dimensioni particelle:5 µm
- Dimensioni pori:100 Å
- Descrizione:ChiraDex®
- Lunghezza:250 mm
- Seq:02
- Colonna:Acciaio inossidabile
- Materiale d'imballaggio:Spherical silica
- Cat. No.:1.51333.0001
- Area superficiale:300-360 m²/g
- Range di pH:3-7,5
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



