Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Qualitix® Pipette Tips | Avantor

Qualitix® Pipette Tips

Gel loading tip, 10 µl, -, 71 mm, Trasparente, 4 racks, 204 each
Codice catalogo SOCO302.0010GR
Nome del fornitore:   Socorex Isba
Qualitix® Pipette Tips
Codice catalogo SOCO302.0010GR
Nome del fornitore:  Socorex Isba
Qualitix® Pipette Tips
Qualitix® Pipette Tips

Gel loading tip, 10 µl, -, 71 mm, Trasparente, 4 racks, 204 each

Price
200.00 SFr.
Log in per disponibilità
1 * 816 ST
Product Details & Documents

These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.

  • Superior quality, autoclavable
  • Lot by lot consistency
  • Certified free of nuclease, endotoxin and ATP
  • Reduced packaging size, less bench space requirement
  • Broad compatibility with other micropipette brands

Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.

Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.

Verpackung: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.

Specifiche
  • Confezione:
    4 racks, 204 each
  • Sterili:
    -
  • Volume:
    10 µl
  • Lunghezza:
    71 mm
  • Seq:
    09
  • Stile punta:
    Gel loading tip
  • Colore puntale:
    Trasparente
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Empty rack for 10/200 µl tips, to be used with tipfill system
    Empty rack for 10/200 µl tips, to be used with tipfill system
    SOCO3070.0210ER
    Log in per disponibilità
    1 * 10 ST - SFr. 57.30

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Empty rack for 1000 µl tips, to be used with tipfill system
    Empty rack for 1000 µl tips, to be used with tipfill system
    SOCO3070.1000ER
    Log in per disponibilità
    1 * 6 ST - SFr. 49.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.