ICP multi-element standards, CertiPUR®, Supelco®
ICP multi-element standard solution VIII, (24 elements in dilute nitric acid) CertiPUR®, Al, B, Ba, Be, Bi, Ca, Cd, Co, Cr, Cu, Fe, Ga, K, Li, Mg, Mn, Na, Ni, Pb, Se, Sr, Te, Tl, Zn: 100 mg/l, 6% HNO₃, bottiglia in plastica, 100 mL
Supplier: Merck
Jump to:
Product Details & Documents
Safety note: These solutions are generally in acid solution.
Documents
Specifications
Specifications
- Matrice:6% HNO₃
- Tipo di conf.:bottiglia in plastica
- Conf:100 mL
- Descrizione:ICP multi-element standard solution VIII, (24 elements in dilute nitric acid) CertiPUR®
- Elements and Concentration:Al, B, Ba, Be, Bi, Ca, Cd, Co, Cr, Cu, Fe, Ga, K, Li, Mg, Mn, Na, Ni, Pb, Se, Sr, Te, Tl, Zn: 100 mg/l
- Cat. No.:1.09492.0100
- M-Clarity quality level:MQ100
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



