Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Crogioli, Metalware™

Crogioli, Metalware™

270 ml, 80×80 mm, 0,5 mm
Codice catalogo 459-0051
Nome del fornitore:   NICKEL ELECTRO
Crogioli, Metalware™
Codice catalogo 459-0051
Nome del fornitore:  NICKEL ELECTRO
Crogioli, Metalware™
Crogioli, Metalware™

270 ml, 80×80 mm, 0,5 mm

Price
SFr. 71.40
Log in per disponibilità
1 * 1 ST
Product Details & Documents

These crucibles are made from nickel (99,6% pure).

  • Suitable for most acids and alkalis
  • Recommended working temperature range up to 350 °C

Possono essere impiegati per temperature sino a 800 °C. Un impiego a temperature superiori a quelle consigliate riduce in misura considerevole la vita del crogiolo.

Lids are available separately. Nickel lids feature an extended tab for lifting the lid clear using nickel tongs. Use nickel tongs for handling nickel crucibles and lids with nickel bow crucible tongs to avoid contamination.

Specifiche
  • Ø×A:
    80×80 mm
  • Capacità:
    270 ml
  • Seq:
    09
  • Spessore:
    0,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.