Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Filter funnels, DURAN®

75 ml, 132 mm, 45 mm, 5, 10 mm
Codice catalogo 511-0099
Nome del fornitore:   DWK Life Sciences
Filter funnels, DURAN®
Codice catalogo 511-0099
Nome del fornitore:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

75 ml, 132 mm, 45 mm, 5, 10 mm

Price
SFr. 111.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifiche
  • Ø piastra:
    45 mm
  • Porosità:
    5
  • Capacità:
    75 ml
  • Lunghezza:
    132 mm
  • Seq:
    10
  • Ø esterno stelo:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.