Giare, con spalla e coperchio, DURAN®
250 ml, 103 mm, 55 mm
Codice catalogo 216-0284
Nome del fornitore: DWK Life Sciences
Giare, con spalla e coperchio, DURAN®
Codice catalogo 216-0284
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Jar can allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.
Certifications: According to DIN 12340.
Specifiche
- Ø est:103 mm
- Capacità:250 ml
- Altezza:55 mm



