Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Distillation columns, Hempel

500 mm, 24/29 NS, 24/29 NS
Catalog # LENZ05115503
Supplier:   Lenz Laborglas
Distillation columns, Hempel
Catalog # LENZ05115503
Supplier:  Lenz Laborglas
Distillation columns, Hempel
Distillation columns, Hempel

500 mm, 24/29 NS, 24/29 NS

Price
SFr. 94.10
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

For condensing vapours, with cooling coil and cooling mantle. Standard ground cone and jacket. Water supplied through plastic connectors with 8 mm external Ø and GL threaded joint.

DIN 12593

 : DIN 12593

Specifications
  • Dimensione cono:
    24/29 NS
  • Cono femmina:
    24/29 NS
  • Lunghezza utile:
    500 mm