General purpose gloves, AlphaTec® 87-315
6,5 - 7, blu, 300 mm, 0,40 mm, 1 paio/sacchetto
Codice catalogo 112-3639
Nome del fornitore: Ansell
Vai a
Product Details & Documents
These hand-specific reusable gloves are made of 100% latex and feature a pure cotton flock lining and a fish scale finish.
- Chlorinated inside to minimise the risk of allergy
- Chlorinated outside to increase mechanical and chemical resistance
Ideal for applications in food processing or for general cleaning and maintenance work.
Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X), Cat. III, AQL 0,65
Food contact approved
Specifiche
- Dimensione del guanto:6,5 - 7
- Confezione:1 paio/sacchetto
- Colore:blu
- Lunghezza:300 mm
- Seq:01
- Spessore:0,40 mm
- Monouso/riutilizzabile:riutilizzabile
- Norma EN:EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X)
- Cat. No.:112-3639
- Ambidestro/mano specifico:mano specifico
- Approvati per il contatto con gli alimenti:+
- Materiale rivestimento interno:Cotone
- Finitura:Squama di pesce
- Tipo polsino:Dentellato



