Strip per PCR da 0,2 ml
Strip da 8 provette e tappi bombati, trasparente, 0,2 ml, 10 confezioni da 12 pezzi
Codice catalogo 732-4809
Nome del fornitore: Thermo Fisher Scientific
Vai a
Product Details & Documents
PP.
- Strips of 8 and 12 tubes with or without cap strips
- Suitable for 0,2 ml thermal cycler blocks
- 0,25 ml maximum tube capacity when capped
- Can be cut into individual tubes
- Flat or domed cap strips available
- Certified free from DNase, RNase and Human DNA
Suitable for use in 96-well V-bottom thermal cycler blocks.
Colour: Clear, unless otherwise stated. Other colours available on request.
Specifiche
- Confezione:10 confezioni da 12 pezzi
- Capacità:0,2 ml
- Colore:trasparente
- Descrizione:Strip da 8 provette e tappi bombati
- Seq:22



