Tappi, silicone
Silicone stoppers, 0, 25,0 mm, 17,0 mm, 22,0 mm
Catalog # BRND144330
Supplier: Brand
Jump to:
Product Details & Documents
These stoppers are made from natural coloured silicone.
Specifications
- Ø inferiore:17,0 mm
- Ø superiore:22,0 mm
- N. di fori:0
- Descrizione:Silicone stoppers
- Altezza:25,0 mm



