HPLC columns, Aminex®
Aminex®, resin based column, HPX-87H, 9 µm, 7,80 mm, 300 mm
Codice catalogo BRAD125-0140
Marketsource
Nome del fornitore: BIO RAD
Vai a
Product Details & Documents
Documents
BRAD125-0095_TDS_EN
Scheda dati
Specifiche
- Ø int.:7,80 mm
- Dimensioni particelle:9 µm
- Descrizione:Aminex®, resin based column, HPX-87H
- Lunghezza:300 mm
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Standard cartridge holder for Ø×L 30×4,6 mm catridgesStandard cartridge holder for Ø×L 30×4,6 mm catridgesBRAD125-0131Log in per disponibilità1 * 1 ST - SFr. 978.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



