HPLC columns, Aminex®
Aminex®, resin based column, HPX-42C, 25 µm, 7,80 mm, 300 mm
Catalog # BRAD125-0096
Marketsource
Supplier: BIO RAD
Jump to:
Product Details & Documents
Documents
BRAD125-0095_TDS_EN
Datasheet
Specifications
- Ø int.:7,80 mm
- Dimensioni particelle:25 µm
- Descrizione:Aminex®, resin based column, HPX-42C
- Lunghezza:300 mm
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BRAD125-0131Standard cartridge holder for Ø×L 30×4,6 mm catridgesLog in for availability1 * 1 ST - SFr. 978.00



