Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
HPLC columns, Aminex®

HPLC columns, Aminex®

Aminex®, resin based column, HPX-87C, 9 µm, 7,80 mm, 300 mm
Codice catalogo BRAD125-0095
Marketsource
Nome del fornitore:   BIO RAD
HPLC columns, Aminex®
Codice catalogo BRAD125-0095
Nome del fornitore:  BIO RAD
Marketsource
HPLC columns, Aminex®

Aminex®, resin based column, HPX-87C, 9 µm, 7,80 mm, 300 mm

Price
SFr. 2’853.00
Log in per disponibilità
1 * 1 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Documents

Specifiche
  • Ø int.:
    7,80 mm
  • Dimensioni particelle:
    9 µm
  • Descrizione:
    Aminex®, resin based column, HPX-87C
  • Lunghezza:
    300 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Standard cartridge holder for Ø×L 30×4,6 mm catridges
    Standard cartridge holder for Ø×L 30×4,6 mm catridges
    BRAD125-0131
    Log in per disponibilità
    1 * 1 ST - 978.00 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.