HPLC columns, Aminex®
Aminex®, resin based columns, HPX-87C, 9 µm, 4,00 mm, 250 mm
Catalog # BRAD125-0094
Marketsource
Supplier: BIO RAD
Jump to:
Product Details & Documents
Documents
BRAD125-0095_TDS_EN
Datasheet
Specifications
- Ø int.:4,00 mm
- Dimensioni particelle:9 µm
- Descrizione:Aminex®, resin based columns, HPX-87C
- Lunghezza:250 mm
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BRAD125-0131Standard cartridge holder for Ø×L 30×4,6 mm catridgesLog in for availability1 * 1 ST - SFr. 978.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



