Provette con bordo
160 mm, 16 mm, 0,9 mm
Codice catalogo HIRS9270116
Nome del fornitore: HIRSCHMANN
Vai a
Product Details & Documents
Soda-lime glass.
- Good chemical resistance
- Withstand moderate temperature change
- Round bottom
Specifiche
- Ø est:16 mm
- Spessore parete:0,9 mm
- Lunghezza:160 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



