Provette con bordo
100 mm, 12 mm, 0,8 mm
HIRS9270107
Soda-lime glass.
- Good chemical resistance
- Withstand moderate temperature change
- Round bottom
- Ø est:12 mm
- Spessore parete:0,8 mm
- Lunghezza:100 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



