Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

25 ml, 0,05 ml, 500 mm, 0,03 ± ml
Catalog # HIRS355037060
Supplier:   HIRSCHMANN
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
Catalog # HIRS355037060
Supplier:  HIRSCHMANN
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

25 ml, 0,05 ml, 500 mm, 0,03 ± ml

Price
SFr. 534.00
Log in for availability
1 * 1 ST
Product Details & Documents

Automatic burettes, Pellet pattern, class AS, brown glass, DURAN® with white graduation.

  • Main point ring graduation
  • Lateral PTFE stopcock with intermediate valve

Certifications: Compliance with DIN EN ISO 385.

Specifications
  • Capacità:
    25 ml
  • Divisione:
    0,05 ml
  • Tolleranza:
    0,03 ± ml
  • Lunghezza scala:
    500 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.