Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Burette, rubinetto diritto, Schellbach

Burette, rubinetto diritto, Schellbach

25 ml, 0,05 ml, 0,045 ± ml
Catalog # 612-3534
Supplier:   HIRSCHMANN
Burette, rubinetto diritto, Schellbach
Catalog # 612-3534
Supplier:  HIRSCHMANN
Burette, rubinetto diritto, Schellbach
Burette, rubinetto diritto, Schellbach

25 ml, 0,05 ml, 0,045 ± ml

Price
SFr. 75.40
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, classe B.

  • Calibrate per scolamento 'Ex'
  • Graduazione blu, tacche corte in corrispondenza delle graduazioni principali

Lunghezza: 500 mm.

Scale length: 500 mm

Certifications: A norma DIN EN ISO 385

Specifications
  • Capacità:
    25 ml
  • Divisione:
    0,05 ml
  • Tolleranza:
    0,045 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.