Burette, rubinetto diritto
10 ml, 0,02 ml, 0,03 ± ml
Catalog # 612-3526
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
In vetro DURAN®, classe B.
- Calibrate per scolamento (Ex)
- Graduazione nera, tacche corte in corrispondenza delle graduazioni principali
Lunghezza: 500 mm.
Certifications: DIN EN ISO 385.
Documents
HIRS3100260_TDS_EN
Datasheet
Specifications
- Capacità:10 ml
- Divisione:0,02 ml
- Tolleranza:0,03 ± ml
- Cat. No.:612-3526
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



