Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 390 µl, 10 mm, Quartz
  HEWL5061-3398
Quartz cuvettes
  HEWL5061-3398
Quartz cuvettes
Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 390 µl, 10 mm, Quartz

 
 
   
1 * 1 ST
 

Flow cuvettes with center height of 15 mm and screw fitting connection.

For 8453 UV/Visible spectrophotometers.

 
  • Cammino ottico:
    10 mm
  • Volume:
    390 µl
  • Materiale finestra:
    Quartz
  • Descrizione:
    Flow cell with rectangular aperture
  • Altezza:
    35 mm
  • Seq:
    013
Accessories

 

  •  
    Descrizione
     
     
  • HEWL5061-3389
    Spacer for 2 mm cell
       
    1 * 1 ST

 

  •  
    Descrizione
     
     
  • HEWL9301-1161
    Stirring bars, LxØ: 7x5 mm
       
    1 * 2 ST

 

  •  
    Descrizione
     
     
  • HEWL5061-3388
    Spacer for 1 mm cell
       
    1 * 1 ST

 

  •  
    Descrizione
     
     
  • HEWL9300-0761
    Lens cleaning papers
       
    1 * 50 ST

 

  •  
    Descrizione
     
     
  • HEWL5063-6577
    Vassoio per 16 celle spettrofotometriche
       
    1 * 1 ST

 

  •  
    Descrizione
     
     
  • HEWL5061-3390
    Spacer for 5 mm cell
       
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.