Sample vials in Lab File®, WHEATON®
8,00 ml, 17×63 mm, ambra, Yes, Solid top, 15-425, Phenolic, nero, 14B rubber
Codice catalogo 218-2213
Nome del fornitore: DWK Life Sciences
Sample vials in Lab File®, WHEATON®
Codice catalogo 218-2213
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifiche
- Tappo incluso:Yes
- Materiale tappo:Phenolic
- Dimensione tappo:15-425
- Ø×A:17×63 mm
- Setto:14B rubber
- Capacità:8,00 ml
- Colore:ambra
- Tipologia tappo:Solid top
- Colore tappo:nero
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



