CentriVap™ Cold Traps
Informazioni su questo articolo
CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.
Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4-litre, stainless steel collector
- Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
- −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
- −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)
Certifications: UL, CAN/CSA C22.2.
12 varianti
Product Details & Documents
CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.
Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4-litre, stainless steel collector
- Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
- −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
- −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)
Certifications: UL, CAN/CSA C22.2.
Product Family Options
Collectors, −50 °C
Informazioni sul prodotto
- DisponibilitàPrice
- LBCP8601150CentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, UK, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, UK, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 6’130.00Specifiche:New ProductNew Product
- LBCP8601050CentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, UK, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, UK, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 5’980.00Specifiche:New ProductNew Product
- LBCP8601030CentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, Schuko, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, Schuko, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 5’980.00Specifiche:New ProductNew Product
- LBCP8601130CentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, Schuko, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, Schuko, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 6’130.00Specifiche:New ProductNew Product
- LBCP8601190CentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, all 50 Hz cords, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with stainless steel lid, 230 V, 50 Hz, all 50 Hz cords, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 6’130.00Specifiche:New ProductNew Product
- LBCP8601090CentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, all 50 Hz cords, 40,9×61,5×35,1 cmCentriVap cold trap −50 °C with acrylic lid, 230 V, 50 Hz, all 50 Hz cords, 40,9×61,5×35,1 cmLog in per disponibilità1 * 1 STSFr. 5’980.00Specifiche:New ProductNew Product
Collectors, −84 °C
Informazioni sul prodotto
- DisponibilitàPrice
- LBCP8611190CentriVap cold trap −84 °C, 230 V, 50 Hz, all 50 Hz cords, 40,9×55,9×53,1 cmCentriVap cold trap −84 °C, 230 V, 50 Hz, all 50 Hz cords, 40,9×55,9×53,1 cmLog in per disponibilità1 * 1 STSFr. 9’240.00Specifiche:New ProductNew Product
- LBCP8611130CentriVap cold trap −84 °C, 230 V, 50 Hz, Schuko, 40,9×55,9×53,1 cmCentriVap cold trap −84 °C, 230 V, 50 Hz, Schuko, 40,9×55,9×53,1 cmLog in per disponibilità1 * 1 STSFr. 9’240.00Specifiche:New ProductNew Product
- LBCP8611150CentriVap cold trap −84 °C, 230 V, 50 Hz, UK, 40,9×55,9×53,1 cmCentriVap cold trap −84 °C, 230 V, 50 Hz, UK, 40,9×55,9×53,1 cmLog in per disponibilità1 * 1 STSFr. 9’240.00Specifiche:New ProductNew Product
Collectors, −105 °C
Informazioni sul prodotto
- DisponibilitàPrice
- LBCP8621150CentriVap cold trap −105 °C, 230 V, 50 Hz, UK, 61,2×60,7×44,7 cmCentriVap cold trap −105 °C, 230 V, 50 Hz, UK, 61,2×60,7×44,7 cmLog in per disponibilità1 * 1 STSFr. 9’890.00Specifiche:New ProductNew Product
- LBCP8621130CentriVap cold trap −105 °C, 230 V, 50 Hz, Schuko, 61,2×60,7×44,7 cmCentriVap cold trap −105 °C, 230 V, 50 Hz, Schuko, 61,2×60,7×44,7 cmLog in per disponibilità1 * 1 STSFr. 9’890.00Specifiche:New ProductNew Product
- LBCP8621190CentriVap cold trap −105 °C, 230 V, 50 Hz, all 50 Hz cords, 61,2×60,7×44,7 cmCentriVap cold trap −105 °C, 230 V, 50 Hz, all 50 Hz cords, 61,2×60,7×44,7 cmLog in per disponibilità1 * 1 STSFr. 9’890.00Specifiche:New ProductNew Product
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



