Order Entry
Switzerland
ContactUsLinkComponent
 
Rotary Evaporator, RV 3 V Complete
Catalog # IKAA10013951
Supplier:  IKA
New Product
undefined
Rotary Evaporator, RV 3 V Complete
Catalog # IKAA10013951
Supplier:  IKA
New Product

Specifications

  • Capacità del bagnomaria:
    4 L
  • Velocità di rotazione:
    20 - 300 min⁻¹
  • Range di temperatura:
    Ambient…90 °C
  • Descrizione:
    Rotary evaporator: RV 3 V Complete
  • Superficie refrigerante:
    1600 cm²
  • Potenza riscaldante:
    1400 W
  • Classe di protezione DIN EN 60529:
    IP 20

Specifications

About this item

The RV 3 V Complete is the complete solution for your rotary evaporator setup as all components and connections required for operation are included.

  • Convenient package - everything that is needed to be ready for operation, from a single source Intelligent laboratory equipment: All devices are perfectly coordinated and can even communicate with each other High energy efficiency: Chiller and vacuum pump run only when necessary, saving valuable resources

The RV 3 V rotary evaporator is the ideal entry level model rotary evaporator. It is ideal for a variety of uses in the chemical, pharmaceutical, and biotechnology industries, research and development, manufacturing and quality assurance, laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1600 cm² cooling surface.

The compact RC 2 lite recirculating chiller with strong 400 W cooling capacity and a powerful pressure and suction pump (0,35 bar) is designed for simple cooling tasks down to −10 °C. The easily accessible and easy to clean mesh filter made of stainless steel ensures a consistently high cooling performance for years. Thanks to the natural refrigerant R290, the RC 2 lite is particularly environmentally friendly and well prepared for the future.

VACSTAR lite is a speed-controlled, 2-cylinder vacuum pump for universal use in dry and oil-free vacuum applications. Equipped with chemically resistant membranes and an ultimate vacuum pressure of 9 mbar, this vacuum pump is ideal for almost all standard vacuum applications in the laboratory.

Certifications: IP protection class according to DIN EN 60529: IP 20
Delivery: The package includes RV 3 V, RC 2 lite, VACSTAR lite and VC 10 lite.