Horizontal electrophoresis system, Minigel 2
Catalog # APEL311000
Supplier: APELEX
Specifications
- Modello:Minigel 2
- Capacità massima campioni:20
- Descrizione:Electrophoresis complete system, 100×80 mm
- Volume tampone:150 ml
- Unità Largh. x Lungh. x P:190×110×60 mm
- Conf:1
Specifications
About this item
Minigel 2 horizontal electrophoresis system is designed for very fast separations and small scale procedures of nucleic acids, restriction fragments in agarose gel.
Delivery: Complete system includes removable UV transparent gel tray 50×80 mm (w×l), 2 removable casting gates, 1,0 mm thickness 10 tooth comb, sample volume10 µl (for a 5 mm thickness gel), safety lid, set of power leads and user manual.