Heat resistant welding gloves, A510
Catalog # PRTWA510BLUXL
Supplier: Portwest
Specifications
- Dimensione del guanto:XL
- Ambidestro/mano specifico:mano specifico
- Monouso/riutilizzabile:riutilizzabile
- Colore:blu
- Modello:A510
- Norma EN:EN 388:2016 (3243X), EN 407 (413244), EN 12477 (Type A)
- Tipo polsino:Svasato
- Materiale rivestimento interno:Cotone
- Conf:1 PAIR
Specifications
About this item
These split leather gauntlets provide protection against a range of heat related tasks.
- Fully lined with soft and comfortable cotton
- 14 inch gauntlet
- One piece back
Ideal for welding and metal handling.
Colour: Blue
EN 388 (3233), EN 407 (423X3X)
Certifications: EN 388:2016 (3243X), EN 407 (413244), EN 12477 (Type A).