Alcoomètres de précision
Precision alcoholometer 0 - 50%, 0,5% vol., Tp. 20 °C, 50 - 100% EtOH, 0,5 %, ± 0,5, 290 mm
N° de catalogue ALLA0530FC050/20-Q
Fournisseur: Alla France
Aller à
Product Details & Documents
These precision alcohol meters are supplied with a Certificate of Conformity. Calibration temperature of 20 °C.
Spécifications
- Désignation:Precision alcoholometer 0 - 50%, 0,5% vol., Tp. 20 °C
- Longueur:290 mm
- Seq:06
- Précision:± 0,5
- Division:0,5 %
- Plage de mesure:50 - 100% EtOH
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



