Security unit for shelving systems, Super Erecta®
Self stationary security unit, 1695 mm height, 457×1219 mm shelves, Acier inoxydable, 1295×546 mm, 71 kg
N° de catalogue METOSEC35S
Fournisseur: Metro International
Security unit for shelving systems, Super Erecta®
N° de catalogue METOSEC35S
Fournisseur: Metro International
Aller à
Product Details & Documents
The stainless steel stem caster unit protect valuable materials and sensitive items from loss and they are ideal for use in wet environments. The heavy-gauge open wire construction keeps contents visible at all time making it easy to check inventory.
- Shelves can be positioned in 25 mm increments along the entire height of post
- Double doors open 270 degrees and can be secured along the sides of the unit
: The casters and intermediate shelves are not included with base models and must be ordered separately.
Spécifications
- Désignation:Self stationary security unit, 1695 mm height
- L×l:1295×546 mm
- Matière:Acier inoxydable
- Seq:02
- Poids:71 kg
- Pour:457×1219 mm shelves



