Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
 

Stuart® Rotary Evaporators

Rotary evaporator with vertical coil condenser 1 L, 230 V, non-coated
  STUA16340-58
Stuart® Rotary Evaporators
  STUA16340-58
Stuart® Rotary Evaporators

Rotary evaporator with vertical coil condenser 1 L, 230 V, non-coated

 
SFr. 5’490.00
   
1 * 1 ST
 

Quality, efficient evaporators at an affordable price.

  • Digital control for reproducible results
  • Versatile - can be orientated for left or right handed users
  • Simple, counterbalanced lift mechanism
  • PTFE/glass liquid pathway for chemical inertness
  • Long-life graphite impregnated PTFE vacuum seal
  • Efficient flask and vapour tube ejection system

The Stuart evaporator range offers simple control and three glassware configurations - diagonal, vertical, or cold finger condensing depending on your application and space requirements.

Choose the diagonal condenser where height space is limited, while the vertical condenser is suitable where bench space is limited or in fume hoods. The cold finger condenser is the option to select if you don’t have a constant water supply for cooling the evaporated solvent.

Lift mechanism: Motorised bath

Speed resolution: 1 min⁻¹

 : Rotary evaporator supplied with power cord, glassware set (condenser, 1 L pear-shaped sample flask, and 1 L round bottom receiving flask) and clips.

 : Plastic-coated glassware is limited to 80 °C, use only with water bath model STUA16340-64.

 
  • Désignation:
    Rotary evaporator with vertical coil condenser 1 L, 230 V, non-coated
  • Seq:
    02
  • Cat. No.:
    STUA16340-58
  • Alimentation:
    230 VAC, 50/60 Hz
  • Gamme de température:
    90 °C
  • Vitesse de rotation:
    10 - 310 min⁻¹
  • Taille du flacon:
    1 L